Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 10" Stroke

  • Zoro #: G0175603
  • Mfr #: 5VNC2
$540.06
  • Features: Switch Ready
  • Stroke: 10 in
  • Port Size: 1/2 in
See full product details
This item ships free.

Speedaire #5VNC2 Specifications

  • Zoro #: G0175603
  • Mfr #: 5VNC2
Features: Switch Ready Stroke: 10 in
Port Size: 1/2 in Mount: Basic
Piston Material: Anodized Aluminum Rod Thread Size: 1"-14
Cylinder Action: Double Acting Bore Dia.: 4 in
Piston Rod Material: Chrome Plated Steel Cylinder Type: Round
Nose Mount Thread: 1-3/4-12 Magnetic Piston: Yes
Finish: Silver Tube Material: Anodized Aluminum
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 4 in
Overall Length: 24.375 in Single Acting/Double Acting: Double Acting
Air Cylinder Type: Round Body Item: Air Cylinder
Rod Thread Length: 1.875 in Dimension C: 4.375"
End Cap Material: Aluminum Rod Dia.: 1 in
Pivot Hole Dia.: 0.5 in Air Cylinder Mount: Basic
Body Material: Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Max. Load: Dimension D:
Dimension JJ: Dimension OO:
Dimension I: Dimension Ag:
Dimension L: Dimension F:
Dimension Bb: Spring Retraction Force:
Dimension B: Cushion Type:
Dimension G: Dimension E:
Dimension Kk: Dimension Dn:
Dimension J: Dimension M:
Standards: Dimension Cc:
Spring Extension Force: Dimension Af:
Dimension EB: Dimension N1:
Dimension E1: Dimension H:
Dimension Gs: Dimension Hd:
Tie Rod Material: Green Environmental Attribute:
Dimension Cd: Dimension Cb:
Dimension Db: Dimension Ae:
Dimension Nt: Dimension A:
Dimension N: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 10 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNC2