Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 12" Stroke
  • Zoro #: G0175621
  • Mfr #: 5VNC4
$511.91
  • Piston Rod Material: Chrome Plated Steel
  • Cylinder Action: Double Acting
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VNC4 Specifications

  • Zoro #: G0175621
  • Mfr #: 5VNC4
Piston Rod Material: Chrome Plated Steel Cylinder Action: Double Acting
Air Cylinder Mount: Basic Rod Thread Size: 1"-14
Air Cylinder Bore Dia.: 4" Magnetic Piston: Yes
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 26.375"
Nose Mount Thread: 1-3/4-12 Single Acting/Double Acting: Double Acting
Dimension C: 4.375" Finish: Silver
Port Size: 1/2" Bore Dia.: 4"
Piston Material: Anodized Aluminum Max. Pressure: 150 psi
Pivot Hole Dia.: 0.50" Body Material: Aluminum
Cylinder Type: Round Features: Switch Ready
Air Cylinder Type: Round Body Rod Dia.: 1"
Stroke: 12" Item: Air Cylinder
End Cap Material: Aluminum Tube Material: Anodized Aluminum
Mount: Basic Rod Thread Length: 1.875"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 12 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNC4