Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 13" Stroke

  • Zoro #: G0175637
  • Mfr #: 5VNC5
$551.65
  • Rod Thread Length: 1.875 in
  • Air Cylinder Type: Round Body
  • Dimension C: 4.375"
See full product details
This item ships free.

Speedaire #5VNC5 Specifications

  • Zoro #: G0175637
  • Mfr #: 5VNC5
Rod Thread Length: 1.875 in Air Cylinder Type: Round Body
Dimension C: 4.375" Magnetic Piston: Yes
Cylinder Type: Round Air Cylinder Bore Dia.: 4 in
Features: Switch Ready Piston Material: Anodized Aluminum
Rod Thread Size: 1"-14 Rod Dia.: 1 in
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 4 in Overall Length: 27.375 in
End Cap Material: Aluminum Port Size: 1/2 in
Stroke: 13 in Single Acting/Double Acting: Double Acting
Finish: Silver Body Material: Aluminum
Mount: Basic Cylinder Action: Double Acting
Max. Pressure: 150 psi Tube Material: Anodized Aluminum
Air Cylinder Mount: Basic Pivot Hole Dia.: 0.5 in
Nose Mount Thread: 1-3/4-12 Item: Air Cylinder
Dimension Kk: Dimension B:
Dimension Ae: Dimension Nt:
Dimension F: Dimension L:
Dimension Hd: Spring Retraction Force:
Dimension Bb: Dimension E:
Max. Load: Dimension Db:
Cushion Type: Dimension A:
Dimension Cc: Dimension J:
Dimension M: Dimension JJ:
Dimension Gs: Green Environmental Attribute:
Dimension E1: Dimension OO:
Dimension EB: Dimension N:
Dimension Af: Tie Rod Material:
Dimension D: Dimension Dn:
Dimension H: Dimension Ag:
Dimension N1: Dimension Cd:
Dimension Cb: Dimension I:
Standards: Spring Extension Force:
Dimension G: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 13 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 27.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNC5