KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Bore Round Double Acting Air Cylinder 14" Stroke

SPEEDAIRE| Zoro #: G0175646| Mfr #: 5VNC6

$497.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Switch Ready
Max. Pressure: 150 psi
Stroke: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0175646 Mfr #: 5VNC6
Features: Switch ReadyMax. Pressure: 150 psi
Stroke: 14"Finish: Silver
Rod Thread Size: 1"-14Bore Dia.: 4"
Port Size: 1/2"Piston Rod Material: Chrome Plated Steel
Body Material: AluminumEnd Cap Material: Aluminum
Mount: BasicDimension C: 4.375"
Temp. Range: -10 Degrees to 165 Degrees FNose Mount Thread: 1-3/4-12
Rod Thread Length: 1.875"Pivot Hole Dia.: 0.50"
Magnetic Piston: YesTube Material: Anodized Aluminum
Single Acting/Double Acting: Double ActingRod Dia.: 1"
Cylinder Type: RoundPiston Material: Anodized Aluminum
Overall Length: 28.375"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 14 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews