Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 15" Stroke

  • Zoro #: G0175655
  • Mfr #: 5VNC7
$551.65
  • Tube Material: Anodized Aluminum
  • Port Size: 1/2 in
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VNC7 Specifications

  • Zoro #: G0175655
  • Mfr #: 5VNC7
Tube Material: Anodized Aluminum Port Size: 1/2 in
Item: Air Cylinder Single Acting/Double Acting: Double Acting
Magnetic Piston: Yes Dimension C: 4.375"
Overall Length: 29.375 in Nose Mount Thread: 1-3/4-12
Finish: Silver Rod Dia.: 1 in
Air Cylinder Type: Round Body Air Cylinder Mount: Basic
End Cap Material: Aluminum Body Material: Aluminum
Cylinder Action: Double Acting Air Cylinder Bore Dia.: 4 in
Stroke: 15 in Pivot Hole Dia.: 0.5 in
Mount: Basic Piston Material: Anodized Aluminum
Rod Thread Size: 1"-14 Bore Dia.: 4 in
Features: Switch Ready Max. Pressure: 150 psi
Rod Thread Length: 1.875 in Piston Rod Material: Chrome Plated Steel
Cylinder Type: Round Temp. Range: -10 Degrees to 165 Degrees F
Dimension L: Dimension Cb:
Dimension D: Green Environmental Attribute:
Standards: Cushion Type:
Dimension Dn: Dimension H:
Spring Retraction Force: Dimension Cd:
Dimension F: Dimension I:
Dimension G: Dimension Hd:
Tie Rod Material: Dimension Gs:
Dimension Ae: Dimension J:
Dimension E: Dimension N1:
Dimension B: Spring Extension Force:
Dimension Kk: Dimension N:
Dimension OO: Dimension A:
Dimension Ag: Dimension M:
Dimension Db: Max. Load:
Dimension EB: Dimension Cc:
Dimension JJ: Dimension Nt:
Dimension E1: Dimension Bb:
Dimension Af: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 15 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNC7