HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4" Bore Round Double Acting Air Cylinder 16" Stroke

SPEEDAIRE| Zoro #: G0175664| Mfr #: 5VNC8

$502.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nose Mount Thread: 1-3/4-12
Body Material: Aluminum
Pivot Hole Dia.: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0175664 Mfr #: 5VNC8
Nose Mount Thread: 1-3/4-12Body Material: Aluminum
Pivot Hole Dia.: 0.50"Max. Pressure: 150 psi
Tube Material: Anodized AluminumOverall Length: 30.375"
Bore Dia.: 4"Piston Material: Anodized Aluminum
Item: Air CylinderPiston Rod Material: Chrome Plated Steel
Mount: BasicStroke: 16"
End Cap Material: AluminumPort Size: 1/2"
Finish: SilverMagnetic Piston: Yes
Single Acting/Double Acting: Double ActingRod Thread Size: 1"-14
Temp. Range: -10 Degrees to 165 Degrees FCylinder Type: Round
Rod Thread Length: 1.875"Features: Switch Ready
Rod Dia.: 1"Dimension C: 4.375"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 16 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews