Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 19" Stroke
  • Zoro #: G0175691
  • Mfr #: 5VND1
$667.03
  • Piston Rod Material: Chrome Plated Steel
  • Air Cylinder Mount: Basic
  • Bore Dia.: 4"
See full product details
This item ships free.

Speedaire #5VND1 Specifications

  • Zoro #: G0175691
  • Mfr #: 5VND1
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Bore Dia.: 4" Max. Pressure: 150 psi
Tube Material: Anodized Aluminum Rod Thread Length: 1.875"
Cylinder Type: Round Mount: Basic
Temp. Range: -10 Degrees to 165 Degrees F Nose Mount Thread: 1-3/4-12
Port Size: 1/2" Features: Switch Ready
Piston Material: Anodized Aluminum Pivot Hole Dia.: 0.50"
Cylinder Action: Double Acting Single Acting/Double Acting: Double Acting
Air Cylinder Bore Dia.: 4" Stroke: 19"
Air Cylinder Type: Round Body End Cap Material: Aluminum
Rod Dia.: 1" Rod Thread Size: 1"-14
Item: Air Cylinder Dimension C: 4.375"
Finish: Silver Magnetic Piston: Yes
Body Material: Aluminum Overall Length: 33.375"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 19 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 33.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND1