Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0175707
  • Mfr #: 5VND2
$667.03
  • Dimension C: 4.375"
  • Item: Air Cylinder
  • Piston Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VND2 Specifications

  • Zoro #: G0175707
  • Mfr #: 5VND2
Dimension C: 4.375" Item: Air Cylinder
Piston Material: Anodized Aluminum Pivot Hole Dia.: 0.50"
Max. Pressure: 150 psi Mount: Basic
End Cap Material: Aluminum Piston Rod Material: Chrome Plated Steel
Overall Length: 34.375" Nose Mount Thread: 1-3/4-12
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Type: Round
Cylinder Action: Double Acting Air Cylinder Mount: Basic
Finish: Silver Features: Switch Ready
Tube Material: Anodized Aluminum Rod Thread Size: 1"-14
Stroke: 20" Rod Thread Length: 1.875"
Air Cylinder Type: Round Body Body Material: Aluminum
Air Cylinder Bore Dia.: 4" Single Acting/Double Acting: Double Acting
Bore Dia.: 4" Rod Dia.: 1"
Port Size: 1/2" Magnetic Piston: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 20 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 34.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND2