Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 21" Stroke

  • Zoro #: G0175716
  • Mfr #: 5VND3
$667.03
  • Pivot Hole Dia.: 0.5 in
  • Max. Pressure: 150 psi
  • Features: Switch Ready
See full product details
This item ships free.

Speedaire #5VND3 Specifications

  • Zoro #: G0175716
  • Mfr #: 5VND3
Pivot Hole Dia.: 0.5 in Max. Pressure: 150 psi
Features: Switch Ready Overall Length: 35.375 in
Magnetic Piston: Yes Rod Dia.: 1 in
Item: Air Cylinder Bore Dia.: 4 in
Cylinder Action: Double Acting Finish: Silver
End Cap Material: Aluminum Mount: Basic
Air Cylinder Type: Round Body Cylinder Type: Round
Piston Material: Anodized Aluminum Stroke: 21 in
Rod Thread Size: 1"-14 Single Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated Steel Dimension C: 4.375"
Nose Mount Thread: 1-3/4-12 Rod Thread Length: 1.875 in
Air Cylinder Mount: Basic Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 4 in Temp. Range: -10 Degrees to 165 Degrees F
Port Size: 1/2 in Body Material: Aluminum
Dimension H: Green Environmental Attribute:
Dimension A: Dimension Hd:
Dimension Gs: Dimension B:
Dimension Cc: Dimension E:
Dimension Cd: Dimension E1:
Dimension G: Dimension F:
Dimension Ag: Dimension N1:
Tie Rod Material: Max. Load:
Dimension J: Dimension Ae:
Dimension L: Dimension Dn:
Spring Retraction Force: Dimension OO:
Dimension EB: Dimension I:
Dimension Bb: Dimension N:
Dimension Db: Cushion Type:
Spring Extension Force: Dimension Nt:
Dimension D: Dimension Cb:
Standards: Dimension JJ:
Dimension M: Dimension Af:
Dimension Kk: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 21 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 35.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND3