Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 22" Stroke
  • Zoro #: G0175725
  • Mfr #: 5VND4
$667.03
  • Air Cylinder Type: Round Body
  • Pivot Hole Dia.: 0.50"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VND4 Specifications

  • Zoro #: G0175725
  • Mfr #: 5VND4
Air Cylinder Type: Round Body Pivot Hole Dia.: 0.50"
Magnetic Piston: Yes Piston Rod Material: Chrome Plated Steel
Rod Thread Size: 1"-14 Rod Dia.: 1"
Tube Material: Anodized Aluminum End Cap Material: Aluminum
Finish: Silver Body Material: Aluminum
Max. Pressure: 150 psi Item: Air Cylinder
Rod Thread Length: 1.875" Cylinder Action: Double Acting
Nose Mount Thread: 1-3/4-12 Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 36.375"
Bore Dia.: 4" Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 4" Stroke: 22"
Mount: Basic Features: Switch Ready
Port Size: 1/2" Piston Material: Anodized Aluminum
Cylinder Type: Round Dimension C: 4.375"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 22 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 36.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND4