Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 23" Stroke

  • Zoro #: G0175734
  • Mfr #: 5VND5
$667.03
  • Air Cylinder Bore Dia.: 4 in
  • Nose Mount Thread: 1-3/4-12
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VND5 Specifications

  • Zoro #: G0175734
  • Mfr #: 5VND5
Air Cylinder Bore Dia.: 4 in Nose Mount Thread: 1-3/4-12
Single Acting/Double Acting: Double Acting Stroke: 23 in
Rod Thread Size: 1"-14 Bore Dia.: 4 in
Mount: Basic Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Finish: Silver
Magnetic Piston: Yes Max. Pressure: 150 psi
Body Material: Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Port Size: 1/2 in Piston Material: Anodized Aluminum
End Cap Material: Aluminum Item: Air Cylinder
Air Cylinder Mount: Basic Pivot Hole Dia.: 0.5 in
Rod Thread Length: 1.875 in Air Cylinder Type: Round Body
Features: Switch Ready Overall Length: 37.375 in
Cylinder Action: Double Acting Tube Material: Anodized Aluminum
Rod Dia.: 1 in Dimension C: 4.375"
Dimension Hd: Dimension Af:
Dimension E1: Green Environmental Attribute:
Dimension N: Dimension A:
Max. Load: Dimension N1:
Dimension Ae: Dimension M:
Dimension EB: Dimension Bb:
Dimension L: Standards:
Dimension Nt: Dimension E:
Dimension OO: Dimension JJ:
Cushion Type: Dimension I:
Dimension G: Dimension J:
Dimension Cb: Spring Extension Force:
Spring Retraction Force: Tie Rod Material:
Dimension Ag: Dimension D:
Dimension B: Dimension Dn:
Dimension Cd: Dimension Gs:
Dimension Db: Dimension Cc:
Dimension H: Dimension Kk:
Dimension F: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 23 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 37.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND5