Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 24" Stroke

  • Zoro #: G0175743
  • Mfr #: 5VND6
$667.03
  • Rod Thread Length: 1.875 in
  • Max. Pressure: 150 psi
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VND6 Specifications

  • Zoro #: G0175743
  • Mfr #: 5VND6
Rod Thread Length: 1.875 in Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Finish: Silver
Tube Material: Anodized Aluminum Air Cylinder Bore Dia.: 4 in
Body Material: Aluminum Cylinder Action: Double Acting
Dimension C: 4.375" Overall Length: 32.125 in
Nose Mount Thread: 1-3/4-12 Mount: Basic
Rod Thread Size: 1"-14 Stroke: 24 in
Rod Dia.: 1 in Bore Dia.: 4 in
Cylinder Type: Round Port Size: 1/2 in
Piston Material: Anodized Aluminum Features: Switch Ready
Pivot Hole Dia.: 0.5 in End Cap Material: Aluminum
Single Acting/Double Acting: Double Acting Air Cylinder Type: Round Body
Air Cylinder Mount: Basic Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Magnetic Piston: Yes
Dimension N: Spring Extension Force:
Dimension Ag: Dimension Ae:
Dimension Gs: Cushion Type:
Dimension J: Tie Rod Material:
Dimension Kk: Dimension Dn:
Dimension F: Green Environmental Attribute:
Dimension Bb: Dimension E:
Dimension Cb: Dimension I:
Dimension B: Dimension E1:
Dimension L: Dimension Hd:
Dimension M: Dimension D:
Dimension Nt: Dimension EB:
Dimension H: Dimension Af:
Dimension Cd: Standards:
Spring Retraction Force: Dimension N1:
Dimension JJ: Dimension Db:
Dimension G: Dimension Cc:
Dimension A: Max. Load:
Dimension OO: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 24 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 32.125 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VND6