Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0176906
  • Mfr #: 5VNU2
$519.66
  • Dimension C: 4.375"
  • Body Material: Aluminum
  • Rod Dia.: 1"
See full product details
This item ships free.

Speedaire #5VNU2 Specifications

  • Zoro #: G0176906
  • Mfr #: 5VNU2
Dimension C: 4.375" Body Material: Aluminum
Rod Dia.: 1" Nose Mount Thread: 1-3/4-12
Cylinder Action: Double Acting Magnetic Piston: Yes
Mount: Basic Cylinder Type: Round
Cushion Type: Head and Cap Air Cylinder Bore Dia.: 4"
Features: Switch Ready, Head and Cap Cushion Tube Material: Anodized Aluminum
Stroke: 3" Air Cylinder Type: Round Body
Bore Dia.: 4" Temp. Range: -10 Degrees to 165 Degrees F
Overall Length: 17.375" Max. Pressure: 150 psi
Piston Material: Anodized Aluminum End Cap Material: Aluminum
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Pivot Hole Dia.: 0.50" Port Size: 1/2"
Finish: Silver Rod Thread Length: 1.875"
Rod Thread Size: 1"-14 Item: Air Cylinder
Single Acting/Double Acting: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 3 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU2