Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0176915
  • Mfr #: 5VNU3
$519.66
  • Mount: Basic
  • Finish: Silver
  • Single Acting/Double Acting: Double Acting
See full product details
This item ships free.

Speedaire #5VNU3 Specifications

  • Zoro #: G0176915
  • Mfr #: 5VNU3
Mount: Basic Finish: Silver
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Body Material: Aluminum Bore Dia.: 4"
Air Cylinder Bore Dia.: 4" Cylinder Type: Round
Pivot Hole Dia.: 0.50" Piston Rod Material: Chrome Plated Steel
Stroke: 3.5" Rod Thread Size: 1"-14
Rod Dia.: 1" Port Size: 1/2"
Nose Mount Thread: 1-3/4-12 Magnetic Piston: Yes
Cushion Type: Head and Cap Features: Switch Ready, Head and Cap Cushion
Overall Length: 17.875" End Cap Material: Aluminum
Dimension C: 4.375" Air Cylinder Type: Round Body
Cylinder Action: Double Acting Rod Thread Length: 1.875"
Air Cylinder Mount: Basic Temp. Range: -10 Degrees to 165 Degrees F
Piston Material: Anodized Aluminum Tube Material: Anodized Aluminum
Max. Pressure: 150 psi Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU3