Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0176924
  • Mfr #: 5VNU4
$519.66
  • Mount: Basic
  • Air Cylinder Mount: Basic
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VNU4 Specifications

  • Zoro #: G0176924
  • Mfr #: 5VNU4
Mount: Basic Air Cylinder Mount: Basic
Cylinder Action: Double Acting Bore Dia.: 4 in
Air Cylinder Bore Dia.: 4 in Tube Material: Anodized Aluminum
Cushion Type: Head and Cap Air Cylinder Type: Round Body
Single Acting/Double Acting: Double Acting Stroke: 4 in
Overall Length: 18.375 in Pivot Hole Dia.: 0.5 in
Features: Head and Cap Cushion, Switch Ready Max. Pressure: 150 psi
Nose Mount Thread: 1-3/4-12 Body Material: Aluminum
End Cap Material: Aluminum Piston Rod Material: Chrome Plated Steel
Dimension C: 4.375" Port Size: 1/2 in
Rod Thread Size: 1"-14 Piston Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Finish: Silver
Rod Dia.: 1 in Rod Thread Length: 1.875 in
Cylinder Type: Round Item: Air Cylinder
Magnetic Piston: Yes Spring Extension Force:
Dimension Cb: Dimension E:
Dimension Dn: Dimension Ag:
Dimension A: Dimension F:
Dimension D: Dimension M:
Dimension N: Green Environmental Attribute:
Dimension B: Dimension L:
Dimension JJ: Standards:
Dimension EB: Dimension Cc:
Dimension Kk: Dimension I:
Max. Load: Dimension Gs:
Spring Retraction Force: Dimension Db:
Dimension J: Tie Rod Material:
Dimension Hd: Dimension Af:
Dimension Ae: Dimension N1:
Dimension Nt: Dimension Bb:
Dimension E1: Dimension Cd:
Dimension H: Dimension G:
Dimension OO: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 4 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU4