Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 5" Stroke

  • Zoro #: G0176933
  • Mfr #: 5VNU5
$542.93
  • Air Cylinder Mount: Basic
  • Item: Air Cylinder
  • Nose Mount Thread: 1-3/4-12
See full product details
This item ships free.

Speedaire #5VNU5 Specifications

  • Zoro #: G0176933
  • Mfr #: 5VNU5
Air Cylinder Mount: Basic Item: Air Cylinder
Nose Mount Thread: 1-3/4-12 Stroke: 5 in
Max. Pressure: 150 psi Rod Dia.: 1 in
Piston Rod Material: Chrome Plated Steel Magnetic Piston: Yes
Pivot Hole Dia.: 0.5 in End Cap Material: Aluminum
Cylinder Type: Round Tube Material: Anodized Aluminum
Cylinder Action: Double Acting Rod Thread Size: 1"-14
Body Material: Aluminum Cushion Type: Head and Cap
Air Cylinder Type: Round Body Air Cylinder Bore Dia.: 4 in
Temp. Range: -10 Degrees to 165 Degrees F Single Acting/Double Acting: Double Acting
Mount: Basic Finish: Silver
Dimension C: 4.375" Features: Head and Cap Cushion, Switch Ready
Port Size: 1/2 in Overall Length: 19.375 in
Piston Material: Anodized Aluminum Rod Thread Length: 1.875 in
Bore Dia.: 4 in Dimension Ag:
Dimension Cc: Dimension E1:
Dimension E: Dimension JJ:
Dimension OO: Dimension B:
Dimension Kk: Dimension J:
Green Environmental Attribute: Dimension Cd:
Dimension Af: Dimension Bb:
Dimension EB: Standards:
Dimension M: Dimension N:
Dimension G: Dimension H:
Dimension L: Dimension Ae:
Dimension Nt: Dimension Gs:
Max. Load: Dimension F:
Tie Rod Material: Dimension I:
Dimension Db: Dimension A:
Dimension Dn: Spring Extension Force:
Dimension Hd: Spring Retraction Force:
Dimension N1: Dimension D:
Dimension Cb: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU5