Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0176951
  • Mfr #: 5VNU7
$542.93
  • Finish: Silver
  • Stroke: 7"
  • Piston Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VNU7 Specifications

  • Zoro #: G0176951
  • Mfr #: 5VNU7
Finish: Silver Stroke: 7"
Piston Material: Anodized Aluminum Magnetic Piston: Yes
Dimension C: 4.375" Mount: Basic
Max. Pressure: 150 psi Body Material: Aluminum
Pivot Hole Dia.: 0.50" Bore Dia.: 4"
Port Size: 1/2" End Cap Material: Aluminum
Item: Air Cylinder Rod Thread Size: 1"-14
Cylinder Action: Double Acting Air Cylinder Mount: Basic
Features: Switch Ready, Head and Cap Cushion Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Rod Thread Length: 1.875"
Air Cylinder Bore Dia.: 4" Overall Length: 21.375"
Nose Mount Thread: 1-3/4-12 Single Acting/Double Acting: Double Acting
Cushion Type: Head and Cap Cylinder Type: Round
Rod Dia.: 1" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 7 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU7