Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 9" Stroke
  • Zoro #: G0176976
  • Mfr #: 5VNU9
$574.92
  • Item: Air Cylinder
  • Tube Material: Anodized Aluminum
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VNU9 Specifications

  • Zoro #: G0176976
  • Mfr #: 5VNU9
Item: Air Cylinder Tube Material: Anodized Aluminum
Piston Rod Material: Chrome Plated Steel Single Acting/Double Acting: Double Acting
Bore Dia.: 4" Air Cylinder Mount: Basic
Piston Material: Anodized Aluminum Port Size: 1/2"
Air Cylinder Bore Dia.: 4" Body Material: Aluminum
Cylinder Type: Round Air Cylinder Type: Round Body
Magnetic Piston: Yes Temp. Range: -10 Degrees to 165 Degrees F
Features: Switch Ready, Head and Cap Cushion Rod Thread Length: 1.875"
Cylinder Action: Double Acting Max. Pressure: 150 psi
Cushion Type: Head and Cap Rod Dia.: 1"
Mount: Basic Nose Mount Thread: 1-3/4-12
Finish: Silver Rod Thread Size: 1"-14
Pivot Hole Dia.: 0.50" End Cap Material: Aluminum
Dimension C: 4.375" Stroke: 9"
Overall Length: 23.375" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 9 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNU9