Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 11" Stroke

  • Zoro #: G0176994
  • Mfr #: 5VNV1
$574.92
  • Overall Length: 25.375 in
  • Pivot Hole Dia.: 0.5 in
  • Rod Dia.: 1 in
See full product details
This item ships free.

Speedaire #5VNV1 Specifications

  • Zoro #: G0176994
  • Mfr #: 5VNV1
Overall Length: 25.375 in Pivot Hole Dia.: 0.5 in
Rod Dia.: 1 in Piston Rod Material: Chrome Plated Steel
Finish: Silver Stroke: 11 in
Cushion Type: Head and Cap Bore Dia.: 4 in
Single Acting/Double Acting: Double Acting Cylinder Type: Round
Max. Pressure: 150 psi Cylinder Action: Double Acting
Body Material: Aluminum Rod Thread Size: 1"-14
Features: Head and Cap Cushion, Switch Ready Port Size: 1/2 in
End Cap Material: Aluminum Item: Air Cylinder
Rod Thread Length: 1.875 in Magnetic Piston: Yes
Nose Mount Thread: 1-3/4-12 Piston Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: Basic
Air Cylinder Type: Round Body Dimension C: 4.375"
Tube Material: Anodized Aluminum Air Cylinder Bore Dia.: 4 in
Mount: Basic Max. Load:
Dimension Nt: Dimension N1:
Dimension Cc: Dimension Af:
Dimension Hd: Spring Retraction Force:
Dimension Dn: Dimension OO:
Dimension E: Green Environmental Attribute:
Dimension Cd: Dimension I:
Standards: Dimension E1:
Dimension Cb: Dimension N:
Dimension Db: Spring Extension Force:
Dimension L: Dimension JJ:
Dimension EB: Dimension Gs:
Dimension H: Dimension M:
Dimension G: Dimension Bb:
Dimension J: Dimension Kk:
Dimension Ae: Dimension A:
Dimension B: Dimension D:
Dimension Ag: Dimension F:
Tie Rod Material: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 25.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNV1