Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 15" Stroke
  • Zoro #: G0177037
  • Mfr #: 5VNV5
$613.71
  • Magnetic Piston: Yes
  • End Cap Material: Aluminum
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VNV5 Specifications

  • Zoro #: G0177037
  • Mfr #: 5VNV5
Magnetic Piston: Yes End Cap Material: Aluminum
Finish: Silver Item: Air Cylinder
Air Cylinder Bore Dia.: 4" Single Acting/Double Acting: Double Acting
Stroke: 15" Nose Mount Thread: 1-3/4-12
Bore Dia.: 4" Piston Rod Material: Chrome Plated Steel
Piston Material: Anodized Aluminum Cylinder Action: Double Acting
Rod Dia.: 1" Features: Switch Ready, Head and Cap Cushion
Cushion Type: Head and Cap Temp. Range: -10 Degrees to 165 Degrees F
Dimension C: 4.375" Overall Length: 29.375"
Rod Thread Size: 1"-14 Mount: Basic
Tube Material: Anodized Aluminum Port Size: 1/2"
Pivot Hole Dia.: 0.50" Air Cylinder Type: Round Body
Air Cylinder Mount: Basic Max. Pressure: 150 psi
Cylinder Type: Round Rod Thread Length: 1.875"
Body Material: Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 15 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNV5