Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 16" Stroke
  • Zoro #: G0177046
  • Mfr #: 5VNV6
$613.71
  • Magnetic Piston: Yes
  • Rod Dia.: 1"
  • Features: Switch Ready, Head and Cap Cushion
See full product details
This item ships free.

Speedaire #5VNV6 Specifications

  • Zoro #: G0177046
  • Mfr #: 5VNV6
Magnetic Piston: Yes Rod Dia.: 1"
Features: Switch Ready, Head and Cap Cushion Pivot Hole Dia.: 0.50"
Body Material: Aluminum Piston Material: Anodized Aluminum
Rod Thread Size: 1"-14 Air Cylinder Type: Round Body
Single Acting/Double Acting: Double Acting Dimension C: 4.375"
Max. Pressure: 150 psi Cylinder Type: Round
Mount: Basic Nose Mount Thread: 1-3/4-12
Air Cylinder Mount: Basic Stroke: 16"
Bore Dia.: 4" Cushion Type: Head and Cap
Piston Rod Material: Chrome Plated Steel Cylinder Action: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 1/2"
Air Cylinder Bore Dia.: 4" Overall Length: 30.375"
Finish: Silver Tube Material: Anodized Aluminum
Item: Air Cylinder End Cap Material: Aluminum
Rod Thread Length: 1.875" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 16 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNV6