Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 17" Stroke
  • Zoro #: G0177055
  • Mfr #: 5VNV7
$613.71
  • Rod Thread Length: 1.875"
  • Features: Switch Ready, Head and Cap Cushion
  • Rod Dia.: 1"
See full product details
This item ships free.

Speedaire #5VNV7 Specifications

  • Zoro #: G0177055
  • Mfr #: 5VNV7
Rod Thread Length: 1.875" Features: Switch Ready, Head and Cap Cushion
Rod Dia.: 1" Overall Length: 31.375"
Port Size: 1/2" Dimension C: 4.375"
Air Cylinder Bore Dia.: 4" Nose Mount Thread: 1-3/4-12
Max. Pressure: 150 psi End Cap Material: Aluminum
Tube Material: Anodized Aluminum Mount: Basic
Item: Air Cylinder Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 1"-14
Bore Dia.: 4" Cylinder Action: Double Acting
Finish: Silver Cushion Type: Head and Cap
Stroke: 17" Magnetic Piston: Yes
Body Material: Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Piston Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.50" Air Cylinder Type: Round Body
Air Cylinder Mount: Basic Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 17 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 31.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNV7