Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 18" Stroke

  • Zoro #: G0177064
  • Mfr #: 5VNV8
$613.71
  • Dimension C: 4.375"
  • Air Cylinder Type: Round Body
  • Features: Head and Cap Cushion, Switch Ready
See full product details
This item ships free.

Speedaire #5VNV8 Specifications

  • Zoro #: G0177064
  • Mfr #: 5VNV8
Dimension C: 4.375" Air Cylinder Type: Round Body
Features: Head and Cap Cushion, Switch Ready Rod Thread Size: 1"-14
Piston Material: Anodized Aluminum Port Size: 1/2 in
Air Cylinder Bore Dia.: 4 in Single Acting/Double Acting: Double Acting
Nose Mount Thread: 1-3/4-12 Piston Rod Material: Chrome Plated Steel
Body Material: Aluminum Stroke: 18 in
Finish: Silver Air Cylinder Mount: Basic
Item: Air Cylinder Cylinder Type: Round
Cushion Type: Head and Cap Mount: Basic
Magnetic Piston: Yes Bore Dia.: 4 in
Max. Pressure: 150 psi Overall Length: 32.375 in
Rod Dia.: 1 in Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Pivot Hole Dia.: 0.5 in
Rod Thread Length: 1.875 in Cylinder Action: Double Acting
End Cap Material: Aluminum Dimension I:
Dimension Dn: Dimension OO:
Dimension Nt: Dimension Cc:
Dimension H: Dimension N:
Dimension J: Dimension E1:
Dimension L: Dimension B:
Dimension Ae: Dimension N1:
Dimension Cd: Dimension JJ:
Dimension D: Spring Retraction Force:
Dimension EB: Tie Rod Material:
Dimension M: Green Environmental Attribute:
Max. Load: Spring Extension Force:
Dimension Hd: Dimension Bb:
Dimension Kk: Dimension Db:
Dimension Cb: Dimension Ag:
Dimension F: Dimension Gs:
Dimension G: Dimension E:
Dimension Af: Dimension A:
Standards: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 18 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 32.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNV8