BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" Bore Round Double Acting Air Cylinder 19" Stroke

SPEEDAIRE| Zoro #: G0177073| Mfr #: 5VNV9

$664.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 1"End Cap Material: AluminumSingle Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177073 Mfr #: 5VNV9
Rod Dia.: 1"End Cap Material: Aluminum
Single Acting/Double Acting: Double ActingMax. Pressure: 150 psi
Nose Mount Thread: 1-3/4-12Magnetic Piston: Yes
Bore Dia.: 4"Tube Material: Anodized Aluminum
Cylinder Type: RoundRod Thread Size: 1"-14
Finish: SilverDimension C: 4.375"
Features: Switch Ready, Head and Cap CushionCushion Type: Head and Cap
Piston Material: Anodized AluminumPiston Rod Material: Chrome Plated Steel
Port Size: 1/2"Item: Air Cylinder
Overall Length: 33.375"Rod Thread Length: 1.875"
Stroke: 19"Body Material: Aluminum
Mount: BasicTemp. Range: -10 Degrees to 165 Degrees F
Pivot Hole Dia.: 0.50"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 19 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 33.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews