Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0177082
  • Mfr #: 5VNW0
$729.08
  • Magnetic Piston: Yes
  • Tube Material: Anodized Aluminum
  • Air Cylinder Type: Round Body
See full product details
This item ships free.

Speedaire #5VNW0 Specifications

  • Zoro #: G0177082
  • Mfr #: 5VNW0
Magnetic Piston: Yes Tube Material: Anodized Aluminum
Air Cylinder Type: Round Body Pivot Hole Dia.: 0.5 in
Port Size: 1/2 in Rod Thread Length: 1.875 in
Max. Pressure: 150 psi Temp. Range: -10 Degrees to 165 Degrees F
Features: Head and Cap Cushion, Switch Ready End Cap Material: Aluminum
Cylinder Type: Round Item: Air Cylinder
Nose Mount Thread: 1-3/4-12 Finish: Silver
Rod Thread Size: 1"-14 Body Material: Aluminum
Cushion Type: Head and Cap Piston Material: Anodized Aluminum
Cylinder Action: Double Acting Bore Dia.: 4 in
Air Cylinder Bore Dia.: 4 in Single Acting/Double Acting: Double Acting
Dimension C: 4.375" Rod Dia.: 1 in
Stroke: 20 in Air Cylinder Mount: Basic
Overall Length: 34.375 in Piston Rod Material: Chrome Plated Steel
Mount: Basic Dimension M:
Green Environmental Attribute: Dimension D:
Dimension H: Dimension Cc:
Dimension N1: Dimension Af:
Tie Rod Material: Dimension F:
Dimension A: Dimension Dn:
Dimension JJ: Dimension Ae:
Dimension L: Dimension Bb:
Dimension G: Dimension E:
Spring Extension Force: Dimension Ag:
Dimension E1: Dimension I:
Dimension Hd: Standards:
Dimension OO: Dimension Kk:
Dimension Gs: Spring Retraction Force:
Dimension N: Dimension EB:
Max. Load: Dimension Db:
Dimension Cd: Dimension J:
Dimension Nt: Dimension B:
Dimension Cb: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 in, 20 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 34.375 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 in Rod Dia., 1 In.-14 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNW0