Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0177091
  • Mfr #: 5VNW1
$729.08
  • Tube Material: Anodized Aluminum
  • Rod Thread Length: 1.875"
  • Features: Switch Ready, Head and Cap Cushion
See full product details
This item ships free.

Speedaire #5VNW1 Specifications

  • Zoro #: G0177091
  • Mfr #: 5VNW1
Tube Material: Anodized Aluminum Rod Thread Length: 1.875"
Features: Switch Ready, Head and Cap Cushion Dimension C: 4.375"
Bore Dia.: 4" Single Acting/Double Acting: Double Acting
Stroke: 21" Air Cylinder Mount: Basic
Port Size: 1/2" Item: Air Cylinder
Rod Dia.: 1" Magnetic Piston: Yes
Piston Rod Material: Chrome Plated Steel Overall Length: 35.375"
Rod Thread Size: 1"-14 Air Cylinder Type: Round Body
Mount: Basic Cylinder Type: Round
Cushion Type: Head and Cap End Cap Material: Aluminum
Finish: Silver Piston Material: Anodized Aluminum
Nose Mount Thread: 1-3/4-12 Temp. Range: -10 Degrees to 165 Degrees F
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 4"
Pivot Hole Dia.: 0.50" Body Material: Aluminum
Cylinder Action: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 35.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNW1