Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 22" Stroke
  • Zoro #: G0177107
  • Mfr #: 5VNW2
$729.08
  • Finish: Silver
  • Rod Dia.: 1"
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VNW2 Specifications

  • Zoro #: G0177107
  • Mfr #: 5VNW2
Finish: Silver Rod Dia.: 1"
Air Cylinder Mount: Basic Rod Thread Size: 1"-14
Port Size: 1/2" End Cap Material: Aluminum
Rod Thread Length: 1.875" Cylinder Action: Double Acting
Dimension C: 4.375" Air Cylinder Bore Dia.: 4"
Cylinder Type: Round Item: Air Cylinder
Single Acting/Double Acting: Double Acting Body Material: Aluminum
Air Cylinder Type: Round Body Piston Rod Material: Chrome Plated Steel
Stroke: 22" Piston Material: Anodized Aluminum
Tube Material: Anodized Aluminum Max. Pressure: 150 psi
Features: Switch Ready, Head and Cap Cushion Mount: Basic
Overall Length: 36.375" Magnetic Piston: Yes
Cushion Type: Head and Cap Nose Mount Thread: 1-3/4-12
Bore Dia.: 4" Pivot Hole Dia.: 0.50"
Temp. Range: -10 Degrees to 165 Degrees F Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 22 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 36.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNW2