Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Bore Round Double Acting Air Cylinder 23" Stroke

  • Zoro #: G0177116
  • Mfr #: 5VNW3
$729.08
  • Air Cylinder Type: Round Body
  • Rod Dia.: 1"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VNW3 Specifications

  • Zoro #: G0177116
  • Mfr #: 5VNW3
Air Cylinder Type: Round Body Rod Dia.: 1"
Magnetic Piston: Yes Temp. Range: -10 Degrees to 165 Degrees F
Features: Switch Ready, Head and Cap Cushion Body Material: Aluminum
Nose Mount Thread: 1-3/4-12 Item: Air Cylinder
Rod Thread Size: 1"-14 End Cap Material: Aluminum
Finish: Silver Bore Dia.: 4"
Tube Material: Anodized Aluminum Rod Thread Length: 1.875"
Cylinder Type: Round Single Acting/Double Acting: Double Acting
Stroke: 23" Port Size: 1/2"
Dimension C: 4.375" Mount: Basic
Cylinder Action: Double Acting Overall Length: 37.375"
Air Cylinder Mount: Basic Pivot Hole Dia.: 0.50"
Piston Rod Material: Chrome Plated Steel Cushion Type: Head and Cap
Max. Pressure: 150 psi Piston Material: Anodized Aluminum
Air Cylinder Bore Dia.: 4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 37.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNW3