Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" Bore Round Double Acting Air Cylinder 24" Stroke
  • Zoro #: G0177125
  • Mfr #: 5VNW4
$729.08
  • Bore Dia.: 4"
  • Cylinder Type: Round
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VNW4 Specifications

  • Zoro #: G0177125
  • Mfr #: 5VNW4
Bore Dia.: 4" Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Rod Thread Length: 1.875" End Cap Material: Aluminum
Air Cylinder Type: Round Body Item: Air Cylinder
Stroke: 24" Air Cylinder Bore Dia.: 4"
Cylinder Action: Double Acting Dimension C: 4.375"
Nose Mount Thread: 1-3/4-12 Single Acting/Double Acting: Double Acting
Piston Material: Anodized Aluminum Mount: Basic
Body Material: Aluminum Rod Dia.: 1"
Pivot Hole Dia.: 0.50" Max. Pressure: 150 psi
Port Size: 1/2" Finish: Silver
Magnetic Piston: Yes Features: Switch Ready, Head and Cap Cushion
Cushion Type: Head and Cap Tube Material: Anodized Aluminum
Rod Thread Size: 1"-14 Air Cylinder Mount: Basic
Overall Length: 38.375" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 4 In., 24 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 38.375 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/4-12, 1 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNW4