Seal Kit, Rotary Actuator, For 5PFG4-5PFG5

SPEEDAIRE| Zoro #: G1172464| Mfr #: 5PFH7

$26.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: O-Rings , Seals and back up rings
Item: Seal Kit
Type: Pneumatic Rotary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172464 Mfr #: 5PFH7
Includes: O-Rings , Seals and back up ringsItem: Seal Kit
Type: Pneumatic RotaryFor Use With: 1-3/8" Bore Dia.
Country of Origin (subject to change): Italy

Description

Seal Kit, Pneumatic Rotary, For Use With 1-3/8 In. Bore Dia., Includes O-Rings , Seals and back up rings, Package Quantity 1

Reviews