KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sensor, Reed, W/Led

SPEEDAIRE| Zoro #: G2277091| Mfr #: 4KB85

$35.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Function: Normally Open
Display: YES
For Bore Dia.: 12mm to 100mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277091 Mfr #: 4KB85
Function: Normally OpenDisplay: YES
For Bore Dia.: 12mm to 100mmLead Length (Ft.): 9
Switching Current: 40mASwitching Voltage: 120VAC/VDC
Enclosure Type: PlasticType: Prewired
Item: Reed SwitchCountry of Origin (subject to change): Korea, Republic of

Description

Reed Sensor, 9 Ft Prewired, Fits Bore 12mm to 100mm, Switching Current 0.03 Amp Max, Switching Voltage 5-120 VDC/VAC, Mounting Dovetail, LED Status Indicator, Enclosure Type Plastic Encased, Includes Hex Socket Screw and Mounting Clamp

Reviews