Sensor, Sourcing, W/Led

SPEEDAIRE |Zoro #: G1366364|Mfr #: 4KB86

$27.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366364 Mfr #: 4KB86
Display: YESEnclosure Type: Plastic
Switching Current: 100mASwitching Voltage: Sourcing PNP 24VDC
Lead Length (Ft.): 9Item: Sourcing Sensor
Type: PrewiredFor Bore Dia.: 1/2 to 4"
Country of Origin (subject to change): Unknown

Product Description

Sourcing Sensor, 9 Ft Prewired, Fits Bore 1/2 to 6 In, Switching Current 0.20 Amp Max, Switching Voltage Sourcing PNP 6-24 VDC, Mounting Dovetail, LED Status Indicator, Enclosure Type Plastic Encased, Includes Hex Socket Screw and Mounting Clamp

Product Reviews

Save 15% when you sign up for Z-mail.