SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Side Lug Mount

SPEEDAIRE| Zoro #: G2308232| Mfr #: 6ZC60

$14.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Sh (In.): 1.000Dimension Ss (In.): 1.750Dimension Xs (In.): 1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308232 Mfr #: 6ZC60
Dimension Sh (In.): 1.000Dimension Ss (In.): 1.750
Dimension Xs (In.): 1.75Bore Dia. (In.): 1-1/8
Dimension Su (In.): 0.750Dimension Sb (In.): 0.203
Dimension Ts (In.): 1.875Dimension St (In.): 0.250
Item: Side Lug Mounting KitDimension SW (In.): 0.250
Dimension Us (In.): 2.375Country of Origin (subject to change): United States

Description

Side Lug Mount, Bore Diameter 1 1/8 Inches

Reviews