THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Silencer Muffler, 1/4 In. FNPT, 5/8 In Hex

SPEEDAIRE| Zoro #: G2267492| Mfr #: 1EJW7

$6.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Pneumatic
NPT Port (In.): 1/4 F
Max. SCFM @ 100 PSI: 33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2267492 Mfr #: 1EJW7
Type: PneumaticNPT Port (In.): 1/4 F
Max. SCFM @ 100 PSI: 33Max. Temp.: 160
Element Material: Mesh SSTFunction: Reduces Noise
Microns: 50Fitting Material: Aluminum
Hex (In.): 5/8Max. Pressure (PSI): 300
Length (In.): 1-7/8Country of Origin (subject to change): Taiwan

Description

Silencer Muffler, Pneumatic, NPT Port (In.) 1/4 F, Max. Pressure (PSI) 300, 33 Max. SCFM @ 100 PSI, Max. Temp. 160, 50 Microns, Mesh SST Element Material, Aluminum Fitting Material, Hex (In.) 5/8, Length (In.) 1-7/8, Reduces Noise

Reviews