Single Rear Clevis, 25mm Bore

SPEEDAIRE| Zoro #: G0686481| Mfr #: NCG-C025

$9.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686481 Mfr #: NCG-C025
Item: Single Rear ClevisMount Type: Single Rear Clevis
Includes: Clevis, ScrewsMaterial: Anodized aluminum
Fits: 5VDA4 to 5TJF7Dimension C (In.): 1.14
Dimension B (In.): 1.14Dimension A (In.): 0.96
Bore Dia. (In.): 25mmCountry of Origin (subject to change): United States

Product Description

Single Rear Clevis,25mm Bore
Save 15%. Sign up for Z-mail.