Manifold, Single, ISO Valve 15470-2, 1/4NPT

SPEEDAIRE| Zoro #: G1403902| Mfr #: 3FZZ7

$128.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT Port (In.): 1/4
For Use With: 15407-2 Valves, ISO Size 01
Width (In.): 2.24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403902 Mfr #: 3FZZ7
NPT Port (In.): 1/4For Use With: 15407-2 Valves, ISO Size 01
Width (In.): 2.24Height (In.): 2.48
Series: ISO Valve 15407-2Includes: Gaskets and Manifold Hardware
Length (In.): 5.98Number of Stations: 0
Country of Origin (subject to change): United States

Description

Single Solenoid Manifold, ISO Valve 15470-2 Series, NPT Port 1/4 In, Length 5.98 In, Width 2.24 In, Height 2.48 In, For Use With 15407-2 Valves, ISO 01, Includes Gaskets and Manifold Hardware

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews