LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Subbase, Single, ISO Valve 15407-1, 1/8NPT

SPEEDAIRE| Zoro #: G2120641| Mfr #: 3FZZ3

$39.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NPT Port (In.): 1/8
For Use With: 15407-1 Valves, ISO Size 02
Width (In.): 1.06
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120641 Mfr #: 3FZZ3
NPT Port (In.): 1/8For Use With: 15407-1 Valves, ISO Size 02
Width (In.): 1.06Height (In.): 0.87
Series: ISO Valve 15407-1Includes: Gaskets and Manifold Hardware
Length (In.): 3.15Number of Stations: 0
Country of Origin (subject to change): France

Description

Single Subbase, ISO Valve 15407-1 Series, NPT Port 1/8 In, Length 3.15 In, Width 1.06 In, Height 0.87 In, For Use With 5599-2 Valves, ISO 01, Includes Gaskets and Manifold Hardware

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews