Siphon Spray Gun, 0.070In/1.8mm

SPEEDAIRE| Zoro #: G1904034| Mfr #: 4XP62

$146.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904034 Mfr #: 4XP62
Item: Conventional Spray GunPaint Viscosity Optimum Range: Low to Medium
Fluid Delivery Type: SiphonFluid Delivery Speed: Medium
Air Inlet: 1/4"Air Consumption: 4.4 cfm @ 40 psi
Nozzle Size: 0.070"/1.8mmCup Capacity: 1 qt.
Pattern Size: 10"Country of Origin (subject to change): China

Product Description

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Siphon, Air Consumption 4.4 cfm @ 40 psi, Nozzle Size 0.070 In./1.8mm, Pattern Size 10 In., Cup Capacity 1 qt., Air Inlet 1/4 In., Fluid Delivery Speed Medium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.