Slide Table, 16mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G1671372| Mfr #: 5YDZ1

$559.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671372 Mfr #: 5YDZ1
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: High Precision GuideMax. Speed: 500mm/sec
Dimension C: 40mmDimension B: 62mm
Item: Slide TableType: High Precision Guide
Bore: 16mmStroke: 100mm
Port Size: 10-32 UNFLength: 210mm
Height: 40mmWidth: 62mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 16mm Bore, 100mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 10-32 UNF, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 210mm, Width 62mm, Height 40mm

Product Reviews

Save 15%. Sign up for Z-mail.