Slide Table, 16mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G2169063| Mfr #: 5YEE2

$853.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169063 Mfr #: 5YEE2
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: Guided RailMax. Speed: 500mm/sec
Dimension B: 58mmDimension C: 37mm
Item: Slide TableType: Guided Rail
Bore: 16mmStroke: 100mm
Port Size: 10-32 UNFLength: 200mm
Width: 58mmHeight: 37mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 16mm Bore, 100mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 10-32 UNF, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 200mm, Width 58mm, Height 37mm

Product Reviews

Save 15%. Sign up for Z-mail.