JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Slide Table, 16mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G2012753| Mfr #: MXS16-10

$349.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012753 Mfr #: MXS16-10
Max. Speed: 500mm/secHousing Material: Anodized Aluminum
Item: Slide TableMaximum Pressure: 102 PSI
Type: High Precision GuideOperating Temp. Range: 14 to 140 F
Action: Double ActingPowertrain Material: Stainless Steel
Dimension C: 40mmDimension B: 62mm
Item: Slide TableType: High Precision Guide
Bore: 16mmStroke: 10mm
Port Size: 10-32 UNFLength: 87mm
Width: 62mmHeight: 40mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 16mm Bore, 10mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 10-32 UNF, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 87mm, Width 62mm, Height 40mm

Product Reviews

Save 15%. Sign up for Z-mail.