Shop Alternate Products
This Product is Discontinued
Speedaire
Slide Table, 16mm Bore, 125mm Stroke (Discontinued)
Mfr # MXS16-125
Zoro # G2439096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type High Precision Guide
- Bore 16mm
- Stroke 125mm
- Port Size 10-32 UNF
- Max. Speed 500mm/sec