Shop Alternate Products
This Product is Discontinued
Speedaire
Slide Table, 16mm Bore, 20mm Stroke (Discontinued)
Mfr # MXQ16-20
Zoro # G0918461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Guided Rail
- Bore 16mm
- Stroke 20mm
- Port Size 10-32 UNF
- Max. Speed 500mm/sec