Slide Table, 16mm Bore, 50mm Stroke

SPEEDAIRE| Zoro #: G2094547| Mfr #: MXS16-50

$409.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094547 Mfr #: MXS16-50
Action: Double ActingItem: Slide Table
Housing Material: Anodized AluminumOperating Temp. Range: 14 to 140 F
Max. Speed: 500mm/secType: High Precision Guide
Powertrain Material: Stainless SteelMaximum Pressure: 102 PSI
Dimension C: 40mmDimension B: 62mm
Item: Slide TableType: High Precision Guide
Bore: 16mmStroke: 50mm
Port Size: 10-32 UNFLength: 112mm
Width: 62mmHeight: 40mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 16mm Bore, 50mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 10-32 UNF, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 112mm, Width 62mm, Height 40mm
Save 15%. Sign up for Z-mail.