Slide Table, 16mm Bore, 75mm Stroke

SPEEDAIRE| Zoro #: G2279471| Mfr #: 5YDZ0

$567.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279471 Mfr #: 5YDZ0
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: High Precision GuideMax. Speed: 500mm/sec
Dimension B: 62mmDimension C: 40mm
Item: Slide TableType: High Precision Guide
Bore: 16mmStroke: 75mm
Port Size: 10-32 UNFLength: 162mm
Width: 62mmHeight: 40mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 16mm Bore, 75mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 10-32 UNF, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 162mm, Width 62mm, Height 40mm

Product Reviews

Save 15%. Sign up for Z-mail.