Slide Table, 16mm Bore, 75mm Stroke

SPEEDAIRE| Zoro #: G2348087| Mfr #: MXQ16-75

$627.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2348087 Mfr #: MXQ16-75
Powertrain Material: Stainless SteelItem: Slide Table
Type: Guided RailMax. Speed: 500mm/sec
Housing Material: Anodized AluminumOperating Temp. Range: 14 to 140 F
Action: Double ActingMaximum Pressure: 102 PSI
Dimension C: 37mmDimension B: 58mm
Item: Slide TableType: Guided Rail
Bore: 16mmStroke: 75mm
Port Size: 10-32 UNFLength: 157mm
Height: 37mmWidth: 58mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 16mm Bore, 75mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 10-32 UNF, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 157mm, Width 58mm, Height 37mm
Save 15%. Sign up for Z-mail.