Slide Table, 20mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0746191| Mfr #: 5YDZ9

$745.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746191 Mfr #: 5YDZ9
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: High Precision GuideMax. Speed: 500mm/sec
Dimension B: 76mmDimension C: 50mm
Item: Slide TableType: High Precision Guide
Bore: 20mmStroke: 100mm
Port Size: 1/8" NPTLength: 214mm
Width: 76mmHeight: 50mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 20mm Bore, 100mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 214mm, Width 76mm, Height 50mm

Product Reviews

Save 15%. Sign up for Z-mail.