JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Slide Table, 20mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G1017886| Mfr #: MXQ20TN-100

$830.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1017886 Mfr #: MXQ20TN-100
Type: Guided RailMaximum Pressure: 102 PSI
Action: Double ActingOperating Temp. Range: 14 to 140 F
Powertrain Material: Stainless SteelMax. Speed: 500mm/sec
Item: Slide TableHousing Material: Anodized Aluminum
Dimension B: 70mmDimension C: 46mm
Item: Slide TableType: Guided Rail
Bore: 20mmStroke: 100mm
Port Size: 1/8" NPTLength: 226mm
Width: 70mmHeight: 46mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, Guided Rail, 20mm Bore, 100mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 226mm, Width 70mm, Height 46mm

Product Reviews

Save 15%. Sign up for Z-mail.