20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Slide Table, 20mm Bore, 10mm Stroke

SPEEDAIRE| Zoro #: G2162404| Mfr #: 5YEE4

$535.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162404 Mfr #: 5YEE4
Powertrain Material: Stainless SteelOperating Temp. Range: 14 to 140 F
Housing Material: Anodized AluminumMaximum Pressure: 102 PSI
Item: Slide TableAction: Double Acting
Type: Guided RailMax. Speed: 500mm/sec
Dimension C: 46mmDimension B: 70mm
Item: Slide TableType: Guided Rail
Bore: 20mmStroke: 10mm
Port Size: 1/8" NPTLength: 108mm
Width: 70mmHeight: 46mm
Country of Origin (subject to change): United States

Product Description

Slide Table, Guided Rail, 20mm Bore, 10mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 108mm, Width 70mm, Height 46mm

Product Reviews

Save 15%. Sign up for Z-mail.