Slide Table, 20mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G1373303| Mfr #: MXS20TN-125

$720.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373303 Mfr #: MXS20TN-125
Action: Double ActingMax. Speed: 500mm/sec
Type: High Precision GuideHousing Material: Anodized Aluminum
Maximum Pressure: 102 PSIPowertrain Material: Stainless Steel
Item: Slide TableOperating Temp. Range: 14 to 140 F
Dimension C: 50mmDimension B: 76mm
Item: Slide TableType: High Precision Guide
Bore: 20mmStroke: 125mm
Port Size: 1/8" NPTLength: 268mm
Height: 50mmWidth: 76mm
Country of Origin (subject to change): Japan

Product Description

Slide Table, High Precision Guide, 20mm Bore, 125mm Stroke, Maximum Pressure 102 PSI, Action Double Acting, Operating Temp. Range 14 to 140 F, Port Size 1/8" NPT, Max. Speed 500mm/sec, Anodized Aluminum Housing Material, Stainless Steel Powertrain Material, Length 268mm, Width 76mm, Height 50mm
Save 15%. Sign up for Z-mail.